Beli thickness gauge ultrasonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:Smart Sensor AR860 unit ini yang cerdas genggam produk yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan. Unit ini banyak Digunakan dalam berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-penurunan selama operasi dari berbagai dan tekanan wadah. Diffuser Digunakan dalam pembuatan bidang pengolahan logam, dan komersial pemeriksaan.atribut:
- Dimensions (mm): 150x80.5x34
- REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- UNSPSC: 41111623
- Base Material: Steel
- Brand: REED INSTRUMENTS
- Frequency (MHz): 5
- Product Type: Ultrasonic Thickness Gauge
- Standards: CE
- CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.atribut:
- Measurement Range (mm): 0.75-300 (Depends on probes)
- Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Min. Pipe Diameter (mm): 15x2.0
- Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
- Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Calibration: Zero Calibration, Two-Point Calibration
- Speech Function: No
- Unit Dipslay: Metric/Imperial unit selectable
- Velocity Range (m/s): 1000-9999
- Working Frequency: 2.5-7
- SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: 1.0 Class
- Dimension: Metric or Inch
- LCD screen: 2.4 inch black and white dot matrix screen
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Measuring Unit: 0.1mm/0.01mm/0.01in
- Memory (sets): 300
- Power Supply (mAh): 2000, 3.7V Li-ion battery
- Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)atribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- Benetech Thickness Gauge (Alat ukur ketebalan)Deskripsi:Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.atribut:
- Working Frequency (MHZ): 5
- Power Suply: 3pcs x 1.5V . AAA alkaline battery
- AND Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- A&D Ultrasonic thickness gauge (Alat ukur ketebalan)Deskripsi:One unit covers a wide measurement range 0.8-300 mm 0.01mm display resolution (0.01 / 0.1mm display switchable) Equipped with a scan mode that can measure the minimum thickness in a wide range Three types of probes can be used according to the application, and the probes can be replaced (standard probe AD-3255-02 included, others sold separately) Thickness measurement through paint is possible (AD-3255-04 (sold separately) is required) The zero point of the probe can be adjusted. Includes a test piece equivalent to 4 mm Sound speed can be adjusted. Coupling status can be displayed and contact status can be checked. Backlight function (display that is easy to see even in a dark environment) Power supply is 2 AA alkaline batteries (sold separately) Battery level display function Auto power off functionFor measuring the thickness of a wide range of materials such as metal, glass, plastic, ceramic, and epoxy*When measuring thickness through paint, the thickness of the object can be measured when the paint thickness is about 1mm or less and the ratio of the paint thickness to the thickness of the object being measured is 1:8 or more. *However, there are cases where measurement is not possible depending on the condition of the paint or the object being measured. In addition, it is not possible to measure the thickness of the paint. *If the product comes with general calibration documents, the relevant documents will be attached when shipped. *If you require the name and address of the person requesting the certificate, be sure to inform us of the name and address of the person requesting the certificate from the option settings when ordering. *If you do not inform us of the name and address of the person requesting the certificate, the name and address of the person requesting the certificate will be left blank. *The number of days until delivery of the product with the calibration certificate is about 2 weeks, as the calibration will be performed after the order is confirmed. (However, please note that additional days will be required during the year-end and New Year holidays and long holidays.) *We cannot accept cancellations or returns after ordering. *Please check the instruction manual for other details. *Products with calibration certificates cannot be canceled after ordering. *Only products that include (calibration certificate and traceability system diagram) will come with the relevant documents. *Calibration points will be calibrated at the standard points set by the calibration company. *Products whose part number includes (English calibration certificate included) will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system and shipped after the documentation is issued.
- SNDWAY Ultrasonic Thickness Gauge Touchscreen LCD (Alat ukur ketebalan)Deskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: - H < 10 ± 0.05 - 10 < H < 75 ± (0.01 + 0.5%H) - H > 75 ±(0.1+1%H)
- Resolution (mmxmmxin): 0.1/0.01/0.01 (3 Options to choose from)
- Dimension: Metric or Inch
- LCD screen: 740 x 500 (with backlight)
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Memory (sets): 300
- Power Supply (mAh): Rechargeable Battery 3500
- Mitech Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.atribut:
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Relative Humidity (%RH): ≤90
- Velocity Range (m/s): 1000-9999
- REED INSTRUMENTS Ultrasonic Thickness Gauge Accessories (Alat ukur ketebalan)atribut:
- UNSPSC: 41113612
- Brand: REED INSTRUMENTS
- Custom Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- Resolution (mm): 0.01 (1 to 99) / 0.1 (100 or more)
- Accuracy (mm): ±(1% rdg + 0.1)
- Dimensions (mm): 72x135x37
- Humidity Range (%RH): 80 or less (no condensation)
- Measuring Range (mm): 1.0 to 350
- Operating Temperature (°C): 0 to +40
- Power Supply: 3 x AA batteries
- OLYMPUS Ultrasonic Thickness Gage (Alat ukur ketebalan)atribut:
- Accuracy (mm/%): ±0.01 or ±0.1 (tergantung aplikasi)
- Measurement Method: Pulse-echo, Echo-to-echo (THRU-COAT®)
- Measurement Range (mm): ±0.08 to 635 (tergantung material & probe)
- Defelsko PosiTector Ultrasonic Thickness Gage (Alat ukur ketebalan)Deskripsi:Cabled Probe — UTG C5 MHz Dual Element transducer with cabled probeCorrosion ProbesMeasures the wall thickness of materials such as steel, plastic, and more. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warrantyatribut:
- Mode: Single Echo
- Thru-Paint Capability: No
- Resolution (inch): 0.001 (0.01 mm)
- Accuracy (mm): ±0.03 (± 0.001 inch)
- Custom Ultrasonic thickness gauge (Alat ukur ketebalan)Deskripsi:It is possible to measure the thickness of various materials, from metals to non-metals. The thickness is calculated by measuring the time it takes for the ultrasonic waves output from the transducer to enter the object, reflect off the opposite surface, and return (propagation time). It can easily measure the thickness of finished metal processed products, corrosion inspection of pipes and steel plates, and thicknesses in areas that are difficult to measure with calipers or micrometers. Equipped with a backlit LCD for convenient use in dark places. Equipped with auto power off function to reduce battery consumption*Only products that include a "calibration certificate" will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and the product will be shipped after the document is issued.atribut:
- Accuracy: ±(1% rdg + 0.1) mm
- Dimensions (mm): 72x37x135
- Measurement Method: Ultrasonic pulse reflection type
- Measuring Range (mm): 1.0 to 350 (steel)
- Part Number: STG-02 (with English general calibration certificate)
- Power Supply: 3 x AA batteries
- Probe: Integrated cable, total length approximately 950 mm, operating frequency 5 MHz, outer diameter (contact surface diameter) DIA 18 mm (DIA10 mm), approximately 46 g
- Resolution (mm): 0.01 (1 to 99, 0.1 (100 or more)
- Sampling: Approximately 2 times/second
- Setting Range: Sound speed: 1000 to 9999(m/s)
- ASIMETO Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:- Black metal back shell.- Display: 128 x 64 LCD with LED backlight.- Measuring range: 0.75mm - 300.0mm (0.03" - 15.7")- Display resolution: 0.01mm (smaller than 99.99mm) / 0.1mm (larger than 100mm)- Sound velocity range: 1000m/s - 9999m/s (0.039 - 0.394in/us)- Accuracy (H is measuring thickness): ± 0.05mm (H < 10mm) ± (0.5%H+0.05) mm (10mm < H < 100mm) ± (0.6%H) mm (H > 100mm)- Data memory: 5 files (up to 100 values for each file) of stored values- Units: Metric/Imperial unit selectable.atribut:
- Probes (M): 5
- Range (inch): 0.03 - 15.7
- Range (mm): 0.75-300
- Resolution (mm): 0.01 / 0.1
Daftar Harga thickness gauge ultrasonic Terbaru October 2026
| Smart Sensor Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp7.699.900 |
| REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp14.999.900 |
| CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp5.199.900 |
| Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp8.799.900 |
| SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp3.099.900 |
| Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp7.699.900 |
| KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan) | Rp8.899.900 |
| Benetech Thickness Gauge (Alat ukur ketebalan) | Rp2.399.900 |
| AND Digital Thickness Gauge (Alat ukur ketebalan) | Rp20.999.900 |
| Insize Ultrasonic Thickness Gage (Alat ukur ketebalan) | Rp11.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8lP107510309-1.jpg)
/adP109674373-1.jpg)
/lwP104626788-1.jpg)
/cuP106658462-1.jpg)
/0hP106780017-2.jpg)
/56P110917186-1.jpg)
/n6P101517834-2.jpg)
/elP107509525-1.jpg)
/k7P105439727-2.jpg)
/9gP105918340-2.jpg)
/5aP113890190-8.jpg)
/roP106779996-1.jpg)
/dcP106658480-1.jpg)
/avP109674391-1.jpg)
/msP105280820-1.jpg)

/2vP113735103-1.jpg)
/lhP107883773-1.jpg)
/0gP113833016-1.jpg)
/jaP109245694-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)